Shop NORDFAB

Round 14"dia 2"L 30 Degrees GSteel In-Cut Branch, 14 in x 10 in Duct Dia, Galvanized Steel, 2" L

  • Mfr # 8040300074
  • Zoro # G8356607

product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14" x 10"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8040300074
Zoro #
G8356607
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
14" x 10"
Inlet Diameter
14 in
Length
2 in
Outlet Diameter
14 in
Duct Fitting Diameter
14 in x 10 in
Duct Fitting Length
2 in
Overall Width
17 in
Overall Length
2 in
Overall Height
26 in
Material Thickness
20 ga
Inside Diameter
14 in
For Nominal Duct Diameter
14 in
Branch Diameter
14 in
Wire Rope Length
2 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
14"dia 2"L 30 Degrees GSteel In-Cut Branch
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
In-Cut
Material
Steel
Color
Silver
Finish
Galvanized
Series
QF
Product Type
In Cut
Environment Type
Dusty
Minimum Pressure Rating
2 in wc
Shape
Wye
Maximum Temperature Rating
390 Degrees F
Connection Type
Clamp Together
End Type
Quick Fit
Angle
30 Degrees
For Media Type
Dust
Compatible with Brand
Nordfab
Weight
6.5 lb
Maximum Pressure Rating
42 in wc
Shell Material
Steel
Wire Color
Silver

Description

14 In.dia 2 In.L 30 Degrees GSteel In-Cut Branch, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Overall Length 2 in, Product Type In Cut, Weight 6.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 14 in, Overall Width 17 in, Angle 30 Degrees , Overall Height 26 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.