CAD Drawings

Download CAD Files

Flat Washer, Fits Bolt Size 3/8", Steel, Grade 8, Zinc Yellow Finish, 50 PK

  • Mfr # 513041G

  • Zoro # G3543416

CAD Available

product price:  $5.85
/pk 50, $0.12/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Yellow
Outside Diameter
1 in
Minimum Thickness
0.083 in
Maximum Thickness
0.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513041G
Zoro #
G3543416
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/8"
Outside Diameter
1 in
Minimum Thickness
0.083 in
Maximum Thickness
0.083 in
Inside Diameter
0.438 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1, ASTM F436
System of Measurement
Inch
Rockwell Hardness
C38 to C45
Thickness Tolerance
+0.021/-0.019 in
Application
Smooth Hard Surface for Distributing Bolt Load
Color
Yellow
Type
USS Flat Washer
Dimensional Standards
ASME B18.22.1 Type A Wide, USS Standard
Pack Size
Small Pack
Material Grade/Class
Grade 8
Material Quality Standards
ASTM F436
For Use With
Nuts and Bolts
Hardness
38 HRC

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1 Type A Wide, USS Standard, Material Steel, Material Grade/Class Grade 8, Finish Zinc Yellow, For Screw Size 3/8 in, Inside Diameter 0.438 in, Outside Diameter 1 in, Maximum Thickness 0.083 in, System of Measurement Inch, Minimum Thickness 0.083 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness 38HRC, Thickness Tolerance +0.021/-0.019 in, Package Quantity 50

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.