5 gal, Jug, Synthetic Oil, Yellow

  • Mfr # OPTI-LUBE 220-005

  • Zoro # G3543434


product price:  $1,038.99
/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Container Capacity
5 gal
Color
Yellow
Operating Temperature - Maximum
695 Degrees F
Operating Temperature - Minimum
-50 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OPTI-LUBE 220-005
Zoro #
G3543434
UPC #
-
Country of Origin
United States

Details

Item
Chain & Wire Rope Lubricant
Container Type
Jug
Container Capacity
5 gal
Color
Yellow
Operating Temperature - Maximum
695 Degrees F
Operating Temperature - Minimum
-50 Degrees F
NSF Rating
H2
Primary Additives
No Additives
Base Lubricant
Synthetic Oil
Flash Point
608 Degrees F
Application
Oven Chains
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Net Weight
40 lb
Specific Gravity
0.98
Properties- Chain and Cable Lubricants
Extreme Temperature
VOC Content
Not Specified
Standards
NSF Registered, Category Code H2
Series
High Temp Oven Chain Lubricant
GHS Flammability Rating
Non-Flammable
50 State VOC Compliant
Yes
Flammability
Non-Flammable
Chain and Wire Rope Uses
Chain, Open Gear
Water Resistant
Yes
Odorless
No
Relative Humidity
80 %
USDA Certified Biobased Product
USDA Certified Biobased Product
Post-Application Film
Wet
Metal Detectable Container
Not Metal Detectable
Odor
Not Odorless
For Use On Plastics
Yes (Test on Small Area)
Water Resistance
Water Resistant
Military Standard
No
Compatible Product Type
Chain, Open Gear
Product Form
Liquid
Lubricant Type
Chain, Cable, Wire Lubricant
Operating Temperature Range
-20 Degrees to 695 Degrees F

Description

Oven Chain Lubricant, Jug, Synthetic Oil, No Additives, H2, Petrochem, 5 gal, -20 Degrees F, 695 Degrees F, Liquid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.