Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Sloped Top Enclosure, 12.00 in D, Hinged WMS242412N4

Sloped Top Enclosure, 12.00 in D, Hinged (Discontinued)

  • Mfr # WMS242412N4
  • Zoro # G3546243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMS242412N4
Zoro #
G3546243
UPC #
639889840478
Country of Origin
Unknown

Dimensions

Width
24.00 in
Depth
12.00 in
Usable Opening Depth
10.81 in
Height
24.00 in

Details

Item
Sloped Top Enclosure
Enclosure Cover Type
Hinged
Knockouts
Yes
Color
Gray
Finish
Brushed
Mounting
Wall
Enclosure Cover Features
Concealed Hinge, Screwdriver Insert
Metal Gauge
14
Standards
cULus
Gasket
Polyurethane
Series
WMS
NEMA Rating
4X, 12
Material
304 Stainless Steel
Basic Material
Metallic
Includes
Interior Mounting Panel, Accessory Hardware Bag
IP Rating
66
Knockouts / No Knockouts
Knockouts

Description

Hinged Enclosure Cover Type, Finish Brushed, Color Gray, Depth 12.00 in, Enclosure Cover Features Concealed Hinge, Screwdriver Insert, Polyurethane Gasket, Height 24.00 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 14, Wall Mounting, Series WMS, Standards cULus, Usable Opening Depth 10.81 in, Width 24.00 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.