Flat Washer, For Screw Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK

  • Mfr # 510124G

  • Zoro # G3546636


product price:  $15.25
/pk 10, $1.53/ea

Key Features

Material
Steel
Finish
Zinc Yellow
For Screw Size
1 1/4"
Outside Diameter
2 1/2 in
Minimum Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
510124G
Zoro #
G3546636
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 1/4"
Outside Diameter
2 1/2 in
Minimum Thickness
0.25 in
Maximum Thickness
0.25 in
Inside Diameter
1.375 in
Washer Width
3/8 in
Washer Length
2 9/16 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASTM F436
System of Measurement
Inch
Rockwell Hardness
C43 to C49
Thickness Tolerance
+0.014/-0.015 in
Application
Smooth Hard Surface for Distributing Bolt Load
Type
Flat Washer
Color
Yellow
Material Grade/Class
Through Hardened
Material Quality Standards
ASTM F436
Pack Size
Small Pack
Dimensional Standards
ASTM F436/F436M-24
For Use With
Nuts and Bolts
Metal Detectable
Metal Detectable
Dye Color
Zinc Yellow
Hardness
43 HRC
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Washer Type
Extra Thick

Description

Extra Thick Oversized Washer, Flat Washer Type Standard, Dimensional Standards ASTM F436/F436M-24, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 1 1/4 in, Inside Diameter 1.375 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.25 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness C43, Thickness Tolerance +0.014/-0.015 in, Package Quantity 10

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.