Complete Control Station, 22 mm, 1NO/2NC

  • Mfr # XALK84W3BG

  • Zoro # G3547653


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XALK84W3BG
Zoro #
G3547653
UPC #
-
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40mm
Width
2.68 in
Depth
3.78 in
Size
22 mm
Height
2.68 in
Manufacturer Warranty Length
18 mo
Overall Depth
3.78 in
Overall Height
2.68 in
Hub Size - Maximum
9/16 in
Overall Width
2.68 in

Details

Item
Push Button with Contact Block
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Illuminated
Head Color
Red
Head Material
Polycarbonate
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Operator Color
Red
Lamp Module Voltage
24V AC/DC
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
Harmony
Type of Operator
40mm Mushroom Head
Number of Operators
1
Contact Rating
0.1A @ 600 V DC, 0.27A @ 250 V DC, 0.55A @ 125 V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
NEMA Rating
12, 13, 4, 4X
Contact Form
1NO/2NC
IP Rating
IP66, IP67, IP69, IP69K
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Enclosure Color
Light Gray/Yellow
Material
polycarbonate
Number of Pilot Lights
1
Legend
Emergency Stop
Enclosure Material
Plastic
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated
Hub Style
Feed-Thru
Product Type
Control Station
NEMA Enclosure Rating
1, 13, 4, 4X
Pilot Light Color
Yellow
Number of Speeds
1
Operating Temperature - Minimum
-40 Degrees F
Operator Configuration
Mushroom Head Push Button
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Positive Opening
with EN/IEC 60947-5-1 appendix K
Operator Profile
red square 32 mm
Ik Degree Of Protection
IK05 EN 50102
Product Destination
for XB5 Ø 22 mm control and signalling units
[Us] Rated Supply Voltage
24 V AC/DC
Operating Travel
1.5 mm NC changing electrical state) || 4.3 mm total travel)
Electrical Insulation Class
class II IEC 61140
Reset
turn to release
Resistance To Electrostatic Discharge
4 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Cable Entry
1 knock-out for cable entry 0-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 0-12 mm
Ambient Air Temperature For Operation
-40-70°C
Control Station Application
emergency switching off function || emergency stop function
Contact Operation
slow-break
Colour Of Base Of Enclosure
light grey RAL 7035)
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50E || Type 12 UL 50E || Type 4 UL 50E || Type 4X UL 50E
Product Or Component Type
complete control station
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 25 mm peak to peak 2-10 Hz)IEC 60068-2-6
Colour Of Cover
yellow RAL 1021)
Protective Treatment
TH
Contacts Material
silver alloy (Ag/Ni)
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Control Station Composition
1 mushroom head push-button, red 1 NO + 2 NC
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Device Short Name
XALK
Product Certifications
UL Listed || CSA
Tightening Torque
0.8-1.2 N.m EN/IEC 60947-1
Mechanical Durability
300000 cycles
Operators Description
red unmarked 1 NO + 2 NC
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operating Force
44 N
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Electrical Reliability
Λ < 10exp(-6) 5 V, 1 mA EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V, 5 mA EN/IEC 60947-5-4
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1

Description

Control Station, Number of Operators 1, Number of Pilot Lights 1, Size 22 mm, Legend Emergency Stop, Type of Operator 40mm Mushroom Head, Action Maintained, Operator Color Red, Contact Form 1NO/2NC, NEMA Rating 12, 13, 4, 4X, Contact Rating 0.1A @ 600 V DC, 0.27A @ 250 V DC, 0.55A @ 125 V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, IP Rating IP66, IP67, IP69, IP69K, Height 2.68 in, Width 2.68 in, Depth 3.78 in, Enclosure Material Plastic, Enclosure Color Light Gray/Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.