Flat Washer, For Screw Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK

  • Mfr # 513141G

  • Zoro # G3552017

CAD Available

product price:  $7.29
/pk 5, $1.46/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Yellow
Minimum Thickness
0.165 in
Maximum Thickness
0.165 in
Standards
ASME B18.22.1, ASTM F436
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
513141G
Zoro #
G3552017
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 1/4"
Outside Diameter
3 in
Minimum Thickness
0.165 in
Maximum Thickness
0.165 in
Inside Diameter
1.375 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1, ASTM F436
System of Measurement
Inch
Application
Smooth Hard Surface for Distributing Bolt Load
Thickness Tolerance
+0.027/-0.029 in
Rockwell Hardness
C38 to C45
Type
USS Flat Washer
Color
Yellow
Dimensional Standards
ASME B18.22.1 Type A Wide, USS Standard
Material Grade/Class
Grade 8
Material Quality Standards
ASTM F436
Pack Size
Small Pack
For Use With
Nuts and Bolts
Hardness
38 HRC

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1 Type A Wide, USS Standard, Material Steel, Material Grade/Class Grade 8, Finish Zinc Yellow, For Screw Size 1 1/4 in, Inside Diameter 1.375 in, Outside Diameter 3 in, Maximum Thickness 0.165 in, System of Measurement Inch, Minimum Thickness 0.165 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness 38HRC, Thickness Tolerance +0.027/-0.029 in, Package Quantity 5

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.