This item is Discontinued.

Alcon 6 to 24VDC Latching Solenoid Valve, Normally Closed, 3/8" Pipe Size 04CA003B1-4PCA

6 to 24VDC Latching Solenoid Valve, Normally Closed, 3/8" Pipe Size (Discontinued)

  • Mfr # 04CA003B1-4PCA
  • Zoro # G3552945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04CA003B1-4PCA
Zoro #
G3552945
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Valves
3/8"
Overall Width
2-5/16"
Overall Length
2-3/4"
Overall Height
3-1/4"
Pipe Size
3/8"

Details

Electrical Connections
18" Leads
Valve Design
2-Way/2-Position
Voltage
6 to 24VDC
Item
Latching Solenoid Valve
Valve Configuration
Normally Closed
Max. Fluid Temp.
180 Degrees F
Min. Operating Pressure Differential
10 psi
Seal Material
EPDM
Max. Flow Rate
30 gpm
Coil Insulation Class
A
Coil Enclosure
Watertight
Operation
Pilot Operated
Body Material
Noryl
NEMA Rating
4
Safe Working Water Pressure
150 psi
Watts
6 DC

Description

Latching Solenoid Valve, Normally Closed, Pipe Size - Valves 3/8 in, Min. Operating Pressure Differential 10 psi, Voltage 6 to 24V DC, Coil Insulation Class A, Safe Working Water Pressure 150 psi, Operation Pilot Operated, Watts 6 DC, Max. Flow Rate 30 gpm, Coil Enclosure Watertight, Electrical Connections 18 in Leads, NEMA Rating 4, Overall Length 2 3/4 in, Max. Fluid Temp. 180 Degrees F, Overall Width 2 5/16 in, Overall Height 3 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.