SOOW, Portable Cord, 4 AWG, Black, Carolprene, 250 ft
Mfr # 01821.35.01
Zoro # G3554183
product price:Â $2,945.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Trade Designation
SOOW
Wire Size
4 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Carolprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01821.35.01
Zoro #
G3554183
UPC #
079407017782
Country of Origin
United States
Dimensions
Wire Size
4 AWG
Length
250 ft
Conductor Size
4 AWG
Overall Length
250 ft
Details
Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Carolprene
Jacket Color
Black
Location
Indoor, Outdoor
Voltage
600V
Conductor Material
Copper
Standards
MSHA Approved, RoHS Compliant
Conductor Insulation Material
EPDM
Conductor Insulation Color
Black, Green, Red, White
Packaging
Spool
Ampacity at Maximum Temperature
60 A
Series
Carolprene
Number of Ground Conductors
0
Number of Strands
119
Description
Portable Cord, Number of Conductors 4, Trade Designation SOOW, Jacket Color Black, Voltage 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.