Lockout Padlock, Keyed Alike, Aluminum, Silver, 3 in Shackle Height, 1 1/2 in Body Width

  • Mfr # 72 HB/40-75 KA Silver

  • Zoro # G3560137


product price:  $24.39
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
3 in
Shackle Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72 HB/40-75 KA Silver
Zoro #
G3560137
UPC #
078217096307
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
3 in
Body Height
1 1/2 in
Body Thickness
11/16 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in
Overall Width
1.5 in

Details

Item
Lockout Padlock
Body Color
Silver
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Extended
Standards
OSHA
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Number of Pins
6
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Body Finish
Anodized
Includes
(2) Keys
Features
6-Pin Cylinder, Can be Rekeyed to Match an Existing Key, Colored Aluminum Lock Body, Double-Bolted, Hardened Steel Shackle with Nano Protect Plating, Product is Ule-Validated, Self-Locking: Locking without Key by Pushing Down the Shackle
Locking Mechanism
6-Pin Tumbler
Color
Silver
Body Material Coating
Anodized
Number of Keys Included
2
Minimum Temperature
-4 Degrees F
Body Shape
Rectangular
Header
None/No Header
Opening Type
Key
Vertical Shackle Clearance
3 in
Number of Tumbler Pins
6
Maximum Temperature
350 Degrees F
Shackle Material Coating
Nano Protect Coated
Non-Removable Key
Yes
Horizontal Shackle Clearance
3/4 in
Resistance Properties
Corrosion Resistant, Heat Resistant
Finish
Anodized

Description

Lockout Padlock, Body Color Silver, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Anodized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.