Washer, Flat, Square, 3/4" Hole

  • Mfr # FS-5003-3/4 E/G

  • Zoro # G3560282


product price:  $1.35
/ea
Sold in multiples of 7 for $9.45

Key Features

For Screw Size
3/4 in
Minimum Thickness
1/4 in
System of Measurement
Inch
Inside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-5003-3/4 E/G
Zoro #
G3560282
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4 in
Minimum Thickness
1/4 in
Inside Diameter
3/4 in

Details

Item
Square Washer
System of Measurement
Inch

Description

Washer,Flat,Square ,3/4 In. Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.