Lockout Padlock, Keyed Different, Thermoplastic, Blue, 1 1/2 in Shackle Height, 1 3/8 in Body Width

  • Mfr # S31BLU

  • Zoro # G3560837


product price:  $17.99
/ea

Key Features

Padlock Body Material
Thermoplastic
Key Type
Keyed Different
Body Width
1 3/8 in
Shackle Height
1 1/2 in
Shackle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S31BLU
Zoro #
G3560837
UPC #
071649168932
Country of Origin
Mexico

Dimensions

Body Width
1 3/8 in
Shackle Height
1 1/2 in
Body Height
1 7/8 in
Body Thickness
11/16 in
Shackle Diameter
3/16 in
Width Across Shackle
5/8 in

Details

Item
Lockout Padlock
Body Color
Blue
Padlock Body Material
Thermoplastic
Key Type
Keyed Different
Shackle Material
Stainless Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Green Certification or Other Recognition
UL Environment Claims Validated
Number of Pins
6
Includes
Labels
Locking Mechanism
6-Pin Tumbler Cylinder
Color
Blue
Header
Danger
Language
English
Number of Keys Included
1
Opening Type
Key
Labeling
Label Included
Vertical Shackle Clearance
1 1/2 in
Non-Removable Key
Yes
Number of Tumbler Pins
6
Resistance Properties
Corrosion Resistant
Horizontal Shackle Clearance
5/8 in
Key Style
Standard

Description

Lockout Padlock, Body Color Blue, Body Height 1 7/8 in, Body Material Thermoplastic, Body Thickness 11/16 in, Body Width 1 3/8 in, Header Danger, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 3/16 in, Shackle Height 1 1/2 in, Shackle Material Stainless Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 5/8 in, Includes Labels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.