L92, Disposable Gloves, 5.00 to 5.99 mil Palm, Latex, Powder-Free, S (7), 100 PK, Beige

  • Mfr # L921

  • Zoro # G3561467


product price:  $14.95
/pk 100, $0.15/ea

Key Features

Material
Latex
Palm Thickness
5.00 to 5.99 mil
Color
Beige
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L921
Zoro #
G3561467
UPC #
683438529215
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
5.00 to 5.99 mil
Finger Thickness
6.3 mil
Glove Length
9 1/2 in
Cuff Thickness
4.3 mil
Length
9 1/2 in
Nominal Palm Thickness
5 mil
Glove Size and Cuff Length Style
S/Standard
Size - Numeric
7
Size- Alpha
S

Details

Item
Disposable Gloves
Material
Latex
Color
Beige
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
L92
Sterile/Non-Sterile
Non-Sterile
Standards
Passes Viral Penetration(ASTM F1671), 510K Approved For Medical Use, ISO 9001 Certified QMS
Aloe Inner Surface
No
Lining
Unlined
Disposable Glove Grade
Exam, Medical
Metal Detectable
No
Application
Automotive Aftermarket, Machinery and Equipment, Healthcare
Features
Ambidextrous
Silicone-Free
Contains Silicone
Acceptable Quality Level (AQL)
1.5
Brand and Series
Ansell Microflex L92
Double Gloving Method
Inner/Outer
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture Location
Fingertips
Texture
Grain
Glove Treatments
Powder-Free
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Federal 209E Clean Room Class
Not Rated
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Style Beaded, Cuff Thickness 4.3 mil, Disposable Glove Type Food-Grade, General Purpose, Double Gloving Method Inner/Outer, Features Ambidextrous, Finger Thickness 6.3 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.