Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Brass Gas Ball Valve Max Pressure 200 psi (Discontinued)

  • Mfr # 110-523HC
  • Zoro # G3574070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-523HC
Zoro #
G3574070
UPC #
-
Country of Origin
Italy

Details

Max. Pressure
200 psi
Item
Gas Ball Valve
Standards
CSA - ANSI 721.15 (1/2 PSIG). ANSI/ASME B16.44 (5G)
Body Material
Brass
Connection Type
FPTxFPT
Connection
FPTxFPT
Material of Construction
Brass

Description

Gas Ball Valve, Body Material Brass, Connection Type FPTxFPT, Max. Pressure 200 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.