Plate Caster, Rigid, Rubber, 2 13/16"H

  • Mfr # BPA-TPA 50KF

  • Zoro # G3574643


product price:  $9.15
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPA-TPA 50KF
Zoro #
G3574643
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
2 in
Wheel Width
3/4 in
Mounting Height
2 13/16 in
Mounting Plate Size
2-3/8in x 2-3/8in
Mounting Plate Thickness
5/64in
Mounting Bolt Dia.
7/32 in
Swivel Radius
None- Rigid Caster
Overall Height
2-51/64in
Inside Slot Spacing - Width
38 mm
Mounting Plate Width
60 mm
Outside Slot Spacing - Length
48 mm
For Axle Dia.
6 mm
Mounting Plate Length
60 mm
Inside Slot Spacing - Length
38 mm
Overall Wheel Width
3/4 in
Bolt Hole Spacing - Length
1.5 in
Outside Slot Spacing - Width
38 mm

Details

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
110 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
48 mm x 48 mm
Inside Bolt Hole Spacing
38 mm x 38 mm
Caster Plate Hole Pattern
A
Wheel Core Material
Polypropylene
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Tread Color
Gray
Load Rating Range
Light-Duty
Swivel Lock Type
No Lock Included
Caster Brake Included
No
Wheel Color
Gray
Item
Rigid Caster
Features
Floor Protective
Thread Guards
No
Caster Frame Material
Steel
Wheel/Tread Hardness Rating
Soft
Tread
Standard
Standards
DIN EN 12530
Extended Lead
No
Replacement Wheel
Mfr. No. TPA 50/8G
Includes Thread Guards
Yes
Application
Cases, Food Service Racks, Hospital Equipment, Hotel Equipment, Institutional Equipment, Laundry Trucks, Office Equipment, Stock Carts, Store Fixtures, Utility Carts
Load Capacity
50 kg
Wheel/Tread Color
Gray
ESD Conductive
No
Series
BPA Series
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Compatible With
TPA 50/8G
Load Capacity - Maximum
110 lb
Mounting Hole Type
Hole
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Operating Temperature Range
-20 Degrees To 60 Degrees C
Operating Temperature - Minimum
-10 Degrees F
Operating Temperature - Maximum
140 Degrees F

Description

Rigid, Plate Caster, Load Rating 110 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 3/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.