Hang and Stack Bin, Industrial Grade Polymer, Teal (Discontinued)
- Mfr # 30239TEAL
- Zoro # G3585373
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30239TEAL
Zoro #
G3585373
UPC #
032903009484
Country of Origin
Unknown
Dimensions
Inside Height
6-3/4"
Inside Width
6-9/16"
Inside Length
10"
Details
Color
Teal
Load Capacity
50 lb.
Material
Industrial Grade Polymer
Item
Hang and Stack Bin
Volume Capacity
0.25 cu. ft.
ESD Conductive
No
Includes
Molded Slots for ID Labels
Description
Hang and Stack Bin, Outside Length 10 3/4 in, Outside Width 8 1/4 in, Outside Height 7 in, Inside Length 10 in, Inside Width 6 9/16 in, Inside Height 6 3/4 in, Volume Capacity 0.25 cu ft, Load Capacity 50 lb, Material Industrial Grade Polymer, Color Teal, Use Divider No. Mfr. No. 402395KY87, Use Lid Number Mfr. No. 402395KY87, No. of Divider Slots Long 1, Includes Molded Slots for ID Labels, ESD Conductive No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.