Stack Bin, Industrial Grade Polymer, White (Discontinued)
- Mfr # 30080WHITE
- Zoro # G3585434
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30080WHITE
Zoro #
G3585434
UPC #
032903009248
Country of Origin
Unknown
Dimensions
Inside Length
9-3/4"
Inside Width
6-5/8"
Inside Height
5-15/16"
Outside Length
11 5/8 in
Outside Width
8 3/8 in
Outside Height
6 in
Details
Color
White
Load Capacity
35 lb.
Material
Industrial Grade Polymer
Item
Stack Bin
Volume Capacity
0.23 cu. ft.
ESD Conductive
No
Includes
Molded-In Label Area
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40040
Description
Shelf Bin, Color White, Material Industrial Grade Polymer, Inside Length 9 3/4 in, Inside Width 6 5/8 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.