Leather Drivers Gloves, Goatskin with Spandex Back, Shirred Slip-On, Wing Thumb, Gunn Cut, S 12 PK
Mfr # 378GAHVB-S
Zoro # G3593409
product price:Â $118.99
/pk 12, $9.92/ea
Free Shipping & Returns
Key Features
Color
High-Visibility Yellow/White
Material
Goatskin with Spandex Back
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
378GAHVB-S
Zoro #
G3593409
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
S
Glove Length
10 1/4 in
Size- Alpha
S
Size- Numeric
7
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Full Leather, Glove Length 10 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.