Reversible Inspection Gloves, Nylon, 8.5 in Length, Medium, White, Size S , 12 PK

  • Mfr # 8730S

  • Zoro # G3595000


product price:  $10.29
/pk 12, $0.86/ea

Key Features

Color
White
Glove Materials
Nylon
Glove Length
8.5 in
Fabric Weight
Medium
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8730S
Zoro #
G3595000
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
8.5 in
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Reversible Inspection Gloves
Color
White
Glove Materials
Nylon
Fabric Weight
Medium
Silicone-Free
No
Design
Hemmed
Cuff Style
Slip-On
Brand and Series
MCR Safety Inspector 8730
Touchscreen Compatible
No
Glove Features
Reversible
Glove Hand Style
Ambidextrous
Finger Coverage
Full Finger
Anti-Static
No
Insulated
No
Hand Protection Style
Glove
Latex-Free
No
ANSI/ISEA Abrasion Level
Not Rated
Glove Durability
Mediumweight
Glove Construction
Seamless Knit
Series
Inspector 8730
EN 388 Impact Rated
Yes
Includes Pull Strap
No
Includes Finger Fourchettes
No
Oil Resistant
No
Includes Red Palm
No
Thumb Sweat Wipe
No
Glove Coating Coverage
Uncoated
Inspection Glove Type
Hemmed
Waterproof
No
Includes Pinch Point Protection
No
Reflective Backing
No
Low-Profile Impact Protection
No
Includes ID Panel
No
Thumb Style
Straight
Reversible
Yes
Includes Padded Palm
No
Rope Channel Reinforcement
No
Lint-Free
No
Water Resistant
No
Includes Double Palm
No
High-Visibility
No
Hem Style
Finished
Knit Material Color
White
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Knit Material
Nylon
Glove Coating Material
Uncoated

Description

Inspection Gloves, Hem Style Finished, Glove Style Inspection, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Insulated No, Glove Hand Style Ambidextrous, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.