Chemical Resistant Gloves, PVC, 12 in L, 35 mil, Blue, XL, 1 PR

  • Mfr # 660-XL

  • Zoro # G3596096


product price:  $6.69
/pr

Key Features

Color
Blue
Size
XL
Glove Materials
PVC
Glove Length
12 in
Glove Thickness
35 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660-XL
Zoro #
G3596096
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
XL
Glove Size
XL
Glove Length
12 in
Glove Thickness
35 mil
Length
12"

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
PVC
Cuff Style
Knit; Pinked Edge
Standards
ANSI/ISEA 105, EN374, EN388
Supported / Unsupported
Supported
Application
Chemical Handling
Glove Coating Finish
Smooth
Glove Liner Material
Interlock
Glove Texture
Rough
Latex-Free
Yes
Resists
oils: chemicals: and many acids and solvents

Description

Chemical Resistant Gloves, PVC, 35 mil, 12 in, Cuff Straight Cut, Lining Interlock, Glove Size XL, Color Blue, Supported, Standards ANSI/ISEA 105, EN388, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.