Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Unit Brg Mtr, Sh Pole, 1550,115V, 6W, CWLE UB06CWL2F

Unit Brg Mtr, Sh Pole, 1550,115V, 6W, CWLE (Discontinued)

  • Mfr # UB06CWL2F
  • Zoro # G3599303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB06CWL2F
Zoro #
G3599303
UPC #
786674032577
Country of Origin
China

Dimensions

Body Dia.
3-7/16"
Shaft Dia.
1/4"
Length Less Shaft
3"
Overall Length
3-7/16"
Bolt Circle Dia.
2-13/16"
Shaft Length
7/16"

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
6
HP
1/125
RPM Range
1501-1600
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Phase
1
Voltage
115
Motor Shaft Rotation
CWLE
Nameplate RPM
1550
Frame
Non-Standard
Motor Mounting Position
All Angle
Motor Service Factor
1.00
Motor Bearings
Unit
Ins. Class
B
Max. Ambient Temp.
50 Degrees C
Includes
(4) Mounting Screws, Speed Nut, Vibration Dampening Hub Washer
Item
Unit Bearing Motor
Frame Material
Cast Iron
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Shaft Design
Threaded
Motor Mounting Type
Rear/Foot
Motor Application
HVAC/R
Motor Frame Material
Cast Iron
Full Load Amps
0.40
Motor Thermal Protection
Impedance
Hz
60/50
Motor Design
Shaded Pole

Description

Unit Bearing Motor, Shaded Pole, Totally Enclosed Air-Over, 1/125 HP, 1550 Nameplate RPM, Frame Non-Standard, Voltage 115, Hz 60/50, 1 Phase, Full Load Amps 0.40, Output Watts 6, Rear/Foot Motor Mounting Type, Motor Thermal Protection Impedance, Ins. Class B, Motor Service Factor 1.00, Unit Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CWLE, Overall Length 3 7/16 in, Motor Shaft Design Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.