26pc 135 Degree Heavy-Duty Screw Machine Length Drill 559 Straw Oxide Cobalt 8%-M42 A-Z

  • Mfr # 69855

  • Zoro # G3599741


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
26
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt Steel
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69855
Zoro #
G3599741
UPC #
662355698556
Country of Origin
United States

Dimensions

Sizes Included
A to Z
Drill Bit Size
A to Z
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Letter
Depth x Dia. Ratio
4xD
Smallest Drill Bit Size
A
Drill Length Class
Screw-Machine Length
Drill Bit Sizes Included
A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
Largest Drill Bit Size
Z

Details

Item
Screw Machine Drill Bit Set
Number of Pieces
26
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt Steel
Includes
Metal Drill Index
Point Type
Split Point
List Number
559
Number of Flutes
2
Standards
Not Rated
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Finish - Machining
Straw
Material Grade - Machining
Heavy Duty
Number of Drill Bits
26
Material - Machining
Cobalt
Drill Bit Point Type
Split Point
Primary Material Application
All Materials
Measurement System
Letter
Shank Type - Machining
Straight
Drill Bit Case Type
Metal Index
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit Set, Number of Drill Bits 26, 135 Degrees Drill Bit Point Angle, Cobalt, Straw, Drill Bit Sizes Included A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z, Letter, Drill Bit Point Type Split Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.