Divider Box, Clear, polypropylene (Discontinued)
- Mfr # DG92035CL
- Zoro # G3599933
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DG92035CL
Zoro #
G3599933
UPC #
651588188170
Country of Origin
Unknown
Dimensions
Inside Length
14-7/8"
Inside Height
3"
Inside Width
9-1/4"
Details
Color
Clear
Material
polypropylene
Item
Divider Box
ESD Conductive
No
Description
Divider Box, Color Clear, Divider Color Gray, Material Polypropylene, Inside Height 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.