Round 30" W, 30" L, 29.5" H, Metal Top, Grey
Mfr # CH-51090TH-4-18CAFE-SIL-GG
Zoro # G3607130
product price:Â $539.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
29.5"
Tabletop Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CH-51090TH-4-18CAFE-SIL-GG
Zoro #
G3607130
UPC #
889142082026
Country of Origin
China
Dimensions
Width
30"
Length
30"
Height
29.5"
Details
Shape
Round
Tabletop Material
Metal
Tabletop Color
Grey
Frame Color
Silver
Frame Material
Metal
Finish
Silver Powder Coat
Assembled/Unassembled
Unassembled
Includes
(1) Table; (4) Cafe Chairs
Color
Silver
Description
Silver Metal Set,30RD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.