Stainless Steel Nipples 3/4 X 1-1/2 S40 (Discontinued)
- Mfr # S8344NI006014
- Zoro # G3609789
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S8344NI006014
Zoro #
G3609789
UPC #
-
Country of Origin
China
Dimensions
Overall Pipe Length
1-1/2"
Pipe Size (Fittings)
3/4"
Details
Specific Fitting Shape
Welded Nipple
Pipe Fitting Material
Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Welded Nipple
Specific Pipe Fitting Shape
Nipple
Fittings Sub-Category
Nipples
Standards
ASTM A403, ASTM B16.9, MSS SP-43
Fitting Side B Type
Welded Nipple
Fitting Side A Type
NPT
Color
Sliver
For Pipe Schedule
40
Description
Welded Nipple, Stainless Steel, For Pipe Schedule 40, NPT, Welded Nipple
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.