Hercules Banquet Chair, Black Back, 17-1/4 in W 20-1/4" L 38" H, Fixed, Fabric Seat

  • Mfr # FD-C01-GOLDVEIN-S0806-GG

  • Zoro # G3610028


product price:  $59.69
/ea

Key Features

Arm Style
Fixed
Seat Material
Fabric
Overall Height
38"
Overall Width
17-1/4 in
Overall Depth
20-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD-C01-GOLDVEIN-S0806-GG
Zoro #
G3610028
UPC #
847254009263
Country of Origin
China

Dimensions

Overall Height
38"
Overall Width
17-1/4 in
Overall Depth
20-1/4"
Seat Width
15.50"
Height
38"
Back Width
15.50"
Seat Depth
16"
Width
17-1/4"
Back Height
19"
Seat Height Max.
18.25"
Depth
20.3"

Details

Item
Banquet Chair
Arm Style
Fixed
Seat Material
Fabric
Back Color
Black
Back Material
Fabric
Frame Material
16 ga. Steel
Backrest
Crown Back
Color
Black Patterned Fabric/Gold Vein Frame
Series
Hercules
Assembly
No
Standards
CA117
Shape
Four-legged
Frame Color
Goldvein
Office Chair Style
Banquet Chair
Weight Capacity
500 lb.
Features
Non-marring Floor Glide, Upholstered Seat, Upholstered Back, Double Braced
Material
Plastic; Back, Seat: Fabric
Style
Guest Chair

Description

Black Fabric Banquet Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.