Contemporary Chair Black High Back Exec Chair, Adjustable Arms, 17-1/2" to 21" Height, Leather

  • Mfr # BT-9835H-GG

  • Zoro # G3610439


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Contemporary Chair
Arm Style
Adjustable Arms
Seat Material
Leather
Seat Color
Black
Seat Height Range
17-1/2" to 21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-9835H-GG
Zoro #
G3610439
UPC #
847254048637
Country of Origin
China

Dimensions

Seat Height Range
17-1/2" to 21"
Overall Height
48-3/4"

Details

Office Chair Style
Contemporary Chair
Arm Style
Adjustable Arms
Seat Material
Leather
Seat Color
Black
Back Material
Leather
Back Color
Black
Backrest
Pressurized Lumbar Support
Caster Type
Dual Wheel
Color
Black
Item
Black High Back Exec Chair
Material
Leather
Frame Material
Plastic
Weight Capacity
250 lb.
Style
High Back Chair

Description

Black High Back Exec Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.