120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00
Mfr # CN15AN3AB
Zoro # G3612165
product price:Â $470.99
/ea
Free Shipping & Returns
Key Features
Action
Non-Reversing
Full Load Amps
9 A
Number of Poles
3
NEMA Contactor Size
00
Reversing
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CN15AN3AB
Zoro #
G3612165
UPC #
782113777153
Country of Origin
Dominican Republic
Dimensions
NEMA Contactor Size
00
Height
2.6 in
Width
4 in
Depth
3.9 in
NEMA Size
00
Product Width
1.75 in
Size
0
Product Length/Depth
3.49 in
Product Height
3.88 in
Mounting Hole Distance - Height
3.38 in
Mounting Hole Diameter
0.25 in
Overall Width
1.75 in
Frame Size
A
Mounting Hole Distance - Width
1.5 in
Overall Height
3.88 in
Overall Depth
3.49 in
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 00, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Reversing Capability Non-Reversing, Overall Height 3.88 in, Overall Width 1.75 in, Terminal Connection Type Screw Terminals, Frame Size A, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 2 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.