Traditional Luxurious Conference Chair, 24 in W 27" L 31-1/2" H, Upholstered Straight, Leather Seat

  • Mfr # B-Z100-LF19-LEA-GG

  • Zoro # G3614307


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Upholstered Straight
Seat Material
Leather
Overall Height
31-1/2"
Overall Width
24 in
Overall Depth
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-Z100-LF19-LEA-GG
Zoro #
G3614307
UPC #
847254033039
Country of Origin
China

Dimensions

Overall Height
31-1/2"
Overall Width
24 in
Overall Depth
27"
Width
24"

Details

Item
Luxurious Conference Chair
Arm Style
Upholstered Straight
Seat Material
Leather
Back Material
Leather
Caster Type
Brass Hooded Ball
Frame Material
Wood
Backrest
Open Back
Color
Burgundy LeatherSoft
Series
Traditional
Weight Capacity
250 lb.
Office Chair Style
Guest Chair
Material
Back, Seat: Leather/Faux Leather
Style
Conference Chair

Description

Burgundy Leather Guest Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.