Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 120V AC, Direct Acting, NBR

  • Mfr # JB8214235CSA

  • Zoro # G3614651


product price:  $478.50
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB8214235CSA
Zoro #
G3614651
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Overall Height
7 in
Overall Width
5-3/8 in
Center Line Pipe Center Size
5-1/2 in
Overall Length
5-15/16 in
Orifice Diameter
1-5/8 in

Details

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow Gas Shut Off, Test Port
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
5 psi Air/Inert Gas, Fuel Gas, Water
Operating Pressure Differential - Minimum
0 psi Fuel Gas
Item
Solenoid Valve
Body Material
Aluminum
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
2-Way/2-Position
Standards
CSA, UL Listed
Ambient Temp. Range
-40 Degrees to 125 Degrees F
Coil Insulation Class
F
Coil Enclosure
With Junction Box
Application
Commercial Kitchen/Cooking Equipment, Furnaces, Gas Generators, Grain Dryers, Kilns, Natural Gas Fired Boilers
BtuH
593,200 BtuH
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Fuel Gas - Maximum
5 psi
Frequency
50 Hz, 60 Hz
Gas Capacity
593,200 BtuH
Includes Coil
Yes
Operating Pressure Differential Light Oil - Maximum
Not Rated
Ambient Temperature - Minimum
-40 Degrees F
Operating Pressure Differential Water - Maximum
5 psi
Thread Type
NPT
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Fuel Gas - Minimum
0 psi
Includes Seal
Yes
Wattage
20 W
Operating Pressure Differential Hot Water - Maximum
Not Rated
Actuator Type
Double Solenoid
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
5 psi
NEMA Enclosure Rating
1
Fluid Temperature - Maximum
125 Degrees F
Valve Positions
2-Position
Coefficient of Volume (Cv)
11

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow Gas Shut Off, Nominal Pipe Size 3/4 in, Orifice Diameter 1 5/8 in, Body Material Aluminum, Coefficient of Volume (Cv) 11, Operating Pressure Differential Air/Inert Gas - Maximum 5 psi, Operating Pressure Differential Fuel Gas - Maximum 5 psi, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure With Junction Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.