Hercules Banquet Chair, Gray Back, 17-1/4 in W 20-1/4" L 38" H, Fabric Seat

  • Mfr # FD-C01-SILVERVEIN-GY-GG

  • Zoro # G3617402


product price:  $70.55
/ea

Key Features

Seat Material
Fabric
Overall Height
38"
Overall Width
17-1/4 in
Overall Depth
20-1/4"
Back Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD-C01-SILVERVEIN-GY-GG
Zoro #
G3617402
UPC #
847254054034
Country of Origin
China

Dimensions

Overall Height
38"
Overall Width
17-1/4 in
Overall Depth
20-1/4"
Back Height
19"
Seat Width
15.50"
Seat Depth
16"
Height
38"
Back Width
15.50"
Width
17-1/4"
Seat Height Max.
18.25"
Depth
20.3"

Details

Item
Banquet Chair
Seat Material
Fabric
Back Color
Gray
Back Material
Fabric
Frame Material
16 ga. Steel
Backrest
Crown Back
Color
Gray Fabric/Silver Vein Frame
Series
Hercules
Shape
Four-legged
Frame Color
Silvervein
Standards
CA117
Office Chair Style
Banquet Chair
Features
Upholstered Back, Comfortable, Stacking Bumper, Double Braced, Padded Back, Non-marring Floor Glide, Stackable
Assembly
No
Weight Capacity
500 lb.
Material
Foam; Back, Seat: Fabric
Style
Guest Chair
Filling Material
Foam
Finishing
Powder Coated
Base Shape
Four-legged
Application/Usage
Multipurpose
Number of Legs
4

Description

Gray Fabric Banquet Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.