CAD Drawings

Download CAD Files

Two-Hole Compression Lug, 10 AWG Max, 1/4 in Stud, Short Barrel, Copper, Yellow

  • Mfr # 54201

  • Zoro # G3618081

CAD Available

product price:  $4.69
/ea

Key Features

CAD Drawing
Cable Size
14 to 10 AWG
Connector Type
Standard Barrel
Width
1/2"
Material
Copper
Length
1.86"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54201
Zoro #
G3618081
UPC #
786210954004
Country of Origin
Mexico

Dimensions

Cable Size
14 to 10 AWG
Width
1/2"
Length
1.86"
Barrel Length
Short
Length (Straight Wireway)
1.86 in
Barrel Outside Diameter
0.296 in
Hole Size
0.28 in
For Stranded Copper Wire Size - Minimum
14 AWG
Tongue Width
0.5 in
Overall Length
1.86 in
For Wire Size
10 AWG
Tongue Length
1.18 in
For Stud Size
1/4 in
Overall Width
0.5 in
For Stranded Copper Wire Size - Maximum
10 AWG
Barrel Size
Short

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Yellow
Hole Center to Center
0.625 in
Peep Hole
Yes
Hole Center to End
0.256 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Standards
CSA Certified, UL E9809
Construction
Wrought Copper
Tongue Style
Standard
Item
Two-Hole Compression Lug
Plate Material
Electro Tin
Die Code
ERG2002
Tongue Angle
Straight
For Conductor Material
Copper
For Wire Type
Stranded
Contact Finish
Tin
Inspection Hole
Yes
Termination Style
Crimp
Maximum Voltage
35 kV AC
Voltage Rating
35 kV
Product Type
Standard Barrel
Product Name
ELECTRICAL TERMINAL
Number of mounting holes
2
Insulation
None
Connecting angle
180° (horizontal)
Surface protection
Tinned
Insulated
No
Number of Holes
2
CAD Available
Yes

Description

Compression Lug, Barrel Size Standard, Color Code Yellow, Die Code ERG2002, Tongue Angle Straight, Tongue Width 0.5 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 10 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL E9809, Number of Holes 2, Barrel Outside Diameter 0.296 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.