One-Hole Compression Lug, 1/0 AWG Max, 1/4 in Stud, Short Barrel, Copper, Pink

  • Mfr # 54152NT

  • Zoro # G3619375


product price:  $16.15
/ea

Key Features

For Wire Size
1/0 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54152NT
Zoro #
G3619375
UPC #
786209867919
Country of Origin
Mexico

Dimensions

For Wire Size
1/0 AWG
For Stud Size
1/4 in
Barrel Size
Short
Tongue Width
0.70 in
Barrel Length
Short
Length
1.6"
Width
0.52"
Cable Size
1/0 AWG
Length (Straight Wireway)
0.56 in
Overall Width
0.52 in
Barrel Outside Diameter
0.52 in
Overall Length
1.6 in
Hole Size
0.25 in
For Stranded Copper Wire Size - Maximum
1/0 AWG
Tongue Length
0.65 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
42
Color Code
Pink
Standards
CSA Certified, UL E9809
Construction
Wrought Copper
Connector Type
Standard Barrel
Tongue Style
Narrow
Peep Hole
Yes
Plate Material
Electro Tin
Hole Center to End
0.24 in
Maximum Voltage
35 kV AC
For Wire Type
Stranded
Contact Finish
Tin
Color
Pink
Voltage Rating
35 kV
Product Type
Standard Barrel - Narrow Tongue
Product Name
ELECTRICAL TERMINAL
Connecting angle
180° (horizontal)
Number of mounting holes
1
Insulation
None
Surface protection
Tinned
Insulated
No
Number of Holes
1

Description

Compression Lug, Barrel Size Standard, Color Code Pink, Die Code 42, Tongue Angle Straight, Tongue Width 0.7 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV, Standards CSA Certified, UL E9809, Number of Holes 1, Barrel Outside Diameter 0.52 in, Connector Type Straight Barrel, Contact Finish Tin, For Wire Size 1/0 AWG, For Wire Type Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.