One-Hole Compression Lug, 4/0 AWG Max, 1/4 in Stud, Short Barrel, Copper, Purple

  • Mfr # 54167NT

  • Zoro # G3620285


product price:  $26.19
/ea

Key Features

For Wire Size
4/0 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54167NT
Zoro #
G3620285
UPC #
786209867889
Country of Origin
Mexico

Dimensions

For Wire Size
4/0 AWG
For Stud Size
1/4 in
Barrel Size
Short
Tongue Width
0.70 in
Width
0.7"
Length
1.9"
Barrel Length
Short
Cable Size
4/0 AWG
Length (Straight Wireway)
0.5 in
Hole Size
0.25 in
Overall Width
0.7 in
Barrel Outside Diameter
0.7 in
Overall Length
1.9 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
Tongue Length
0.65 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
54
Color Code
Purple
Standards
CSA Certified, UL E9809
Construction
Wrought Copper
Connector Type
Standard Barrel
Plate Material
Electro Tin
Hole Center to End
0.22 in
Peep Hole
Yes
Tongue Style
Narrow
Maximum Voltage
35 kV AC
Contact Finish
Tin
For Wire Type
Stranded
Color
Purple
Voltage Rating
35 kV
Product Type
Standard Barrel - Narrow Tongue
Product Name
ELECTRICAL TERMINAL
Insulated
No
Surface protection
Tinned
Connecting angle
180° (horizontal)
Number of mounting holes
1
Insulation
None
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Purple, Die Code 54, Tongue Angle Straight, Tongue Width 0.7 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL E9809, Number of Holes 1, Barrel Outside Diameter 0.7 in, Connector Type Straight Barrel, Contact Finish Tin, For Wire Size 4/0 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.