This item is Discontinued.

Century Unit Brg Mtr, Sh Pole, 1550,115V, 16W, CWLE UB16CWLV12F

Unit Brg Mtr, Sh Pole, 1550,115V, 16W, CWLE (Discontinued)

  • Mfr # UB16CWLV12F
  • Zoro # G3620513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UB16CWLV12F
Zoro #
G3620513
UPC #
786674032867
Country of Origin
China

Dimensions

Shaft Dia.
1/4"
Overall Length
3-13/16"
Length Less Shaft
3-7/16"
Shaft Length
3/8"
Body Dia.
3-7/16"
Bolt Circle Dia.
2-13/16"

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
16
HP
1/50
RPM Range
1501-1600
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Phase
1
Voltage
115
Motor Shaft Rotation
CWLE
Nameplate RPM
1550
Frame
Non-Standard
Hz
60/50
Motor Bearings
Unit
Motor Shaft Design
Threaded
Item
Unit Bearing Motor
Motor Frame Material
Cast Iron
Motor Mounting Type
Rear/Foot
Motor Mounting Position
All Angle
Includes
(4) Mounting Screws, Speed Nut, Vibration Dampening Hub Washer
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Service Factor
1.00
Frame Material
Cast Iron
Max. Ambient Temp.
50 Degrees C
Motor Design
Shaded Pole
Full Load Amps
1.0
Motor Thermal Protection
Impedance
Motor Application
HVAC/R
Ins. Class
B

Description

Unit Bearing Motor, Shaded Pole, Totally Enclosed Air-Over, 1/50 HP, 1550 Nameplate RPM, Frame Non-Standard, Voltage 115, Hz 60/50, 1 Phase, Full Load Amps 1.0, Output Watts 16, Rear/Foot Motor Mounting Type, Motor Thermal Protection Impedance, Ins. Class B, Motor Service Factor 1.00, Unit Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CWLE, Overall Length 3 13/16 in, Motor Shaft Design Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.