Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morrill Unit Bearing Motor, Steel, 1-3/4 In. L 5sme59dva2011

Unit Bearing Motor, Steel, 1-3/4 In. L (Discontinued)

  • Mfr # 5sme59dva2011
  • Zoro # G3622577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5sme59dva2011
Zoro #
G3622577
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
3 5/16 in
Bolt Circle Dia.
2 27/32 in
Shaft Length
1 3/4 in
Length Less Shaft
3 1/3 in
Shaft Dia.
5/16 in
Overall Length
5 3/32 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
38
HP
1/20
RPM Range
1501-1600
Voltage Compatibility
115/208-230, 208-230, 208-240
Phase
1
Voltage
208-230
Nameplate RPM
1550/500
Frame
Nonstandard
Motor Application
HVAC/R
Max. Ambient Temp.
55 Degrees C
Ins. Class
B
Frame Material
Steel
Motor Bearings
Ball
Motor Thermal Protection
Auto
Item
Unit Bearing Motor
Full Load Amps
0.45
Motor Frame Material
Steel
Motor Service Factor
1.00
Hz
60/50

Description

Unit Bearing Motor, 1/20 HP, 1550/500 Nameplate RPM, Frame Nonstandard, Voltage 208-230, Hz 60/50, 1 Phase, Full Load Amps 0.45, Output Watts 38, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 55 Degrees C, Overall Length 5 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.