Contemporary Chair White High Back Exec Chair, Fixed Arms, 18-1/4" to 22-1/4" Height

  • Mfr # GO-2286H-WH-GG

  • Zoro # G3622652


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Contemporary Chair
Arm Style
Fixed Arms
Seat Height Range
18-1/4" to 22-1/4"
Backrest
Built In Lumbar Support
Caster Type
Dual Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GO-2286H-WH-GG
Zoro #
G3622652
UPC #
889142075547
Country of Origin
China

Dimensions

Seat Height Range
18-1/4" to 22-1/4"
Overall Height
43"

Details

Office Chair Style
Contemporary Chair
Arm Style
Fixed Arms
Backrest
Built In Lumbar Support
Caster Type
Dual Wheel
Color
White LeatherSoft/Chrome Frame
Item
White High Back Exec Chair
Material
Chrome, Leather
Frame Material
Metal
Weight Capacity
250 lb.
Style
High Back Chair

Description

White High Back Exec Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.