Hercules Imagination Chair, White Back, 28-1/2 in W 28-1/2" L 27-1/2" H, Leather Seat
Mfr # ZB-IMAG-RIGHT-CORNER-WH-GG
Zoro # G3628051
product price:Â $565.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Track Arm (Right Arm Facing)
Seat Material
Leather
Overall Height
27-1/2"
Overall Width
28-1/2 in
Overall Depth
28-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZB-IMAG-RIGHT-CORNER-WH-GG
Zoro #
G3628051
UPC #
847254098564
Country of Origin
China
Dimensions
Overall Height
27-1/2"
Overall Width
28-1/2 in
Overall Depth
28-1/2"
Width
28-1/2"
Details
Item
Chair
Arm Style
Track Arm (Right Arm Facing)
Seat Material
Leather
Back Color
White
Back Material
Leather
Frame Material
Stainless Steel
Backrest
Smooth, Fixed Back
Color
Melrose White
Series
Hercules Imagination
Material
Back, Seat: Leather/Faux Leather
Style
Reception Chair
Description
Corner Leather Chair,Right,White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.