Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

1" x 12 ft. Threaded Galvanized Steel Pipe Nipple (Discontinued)

  • Mfr # 565-120
  • Zoro # G3629897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565-120
Zoro #
G3629897
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
1.049
Pipe Size (Fittings)
1"
Outside Dia. (In.)
1.315

Details

Item
Galvanized Steel Nipple
Pipe Fitting Material
Galvanized Steel
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Standards
ASTM A-733, ASTM A-53, Federal Specification WWN 351
Metal Detectable
Yes
Material - Pipe
Galvanized Steel
Specific Pipe Fitting Shape
Nipple
Material
Galvanized Carbon Steel
Schedule
40

Description

Pipe Nipple, Material Galvanized Carbon Steel, Schedule 40, Standards ASTM A-733, ASTM A-53, Federal Specification WWN 351

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.