Zoro Homepage
This item is Discontinued.
Eaton Surge Protection Device, 1 Phase, 120/240VAC, 2 Poles, 4 Wires CHSPT2MAX

Surge Protection Device, 1 Phase, 120/240VAC, 2 Poles, 4 Wires (Discontinued)

  • Mfr # CHSPT2MAX
  • Zoro # G3631117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHSPT2MAX
Zoro #
G3631117
UPC #
786685476513
Country of Origin
United States

Dimensions

Length
5.00"
Depth
2.25"
Width
4.00"
Length (Straight Wireway)
5.00 in

Description

Surge Protection Device, Depth 2.25 in, Enclosure Material Plastic, Enclosure NEMA Rating 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.