This item is Discontinued.

Morrill Unit Bearing Motor, 2-3/5 In. L, Steel, ECM 5sme59dva2007

Unit Bearing Motor, 2-3/5 In. L, Steel, ECM (Discontinued)

  • Mfr # 5sme59dva2007
  • Zoro # G3640296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5sme59dva2007
Zoro #
G3640296
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Dia.
5/16 in
Shaft Length
2 5/8 in
Length Less Shaft
3 1/3 in
Bolt Circle Dia.
2 27/32 in
Body Dia.
3 5/16 in
Overall Length
5 31/32 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
38
HP
1/20
RPM Range
1501-1600
Voltage Compatibility
115/208-230, 208-230, 208-240
Phase
1
Voltage
208-230
Motor Shaft Rotation
CWLE
Nameplate RPM
1550
Frame
Non-Standard
Ins. Class
B
Motor Service Factor
1.00
Motor Thermal Protection
Auto
Full Load Amps
0.45
Motor Bearings
Ball
Motor Enclosure Design
Totally Enclosed Air-Over
Frame Material
Steel
Max. Ambient Temp.
55 Degrees C
Motor Mounting Type
Stud
Motor Shaft Design
Flat
Hz
60/50
Motor Application
HVAC/R
Motor Mounting Position
All Angle
Item
Unit Bearing Motor
Motor Frame Material
Steel
Motor Design
ECM

Description

Unit Bearing Motor, ECM, Totally Enclosed Air-Over, 1/20 HP, 1550 Nameplate RPM, Frame Non-Standard, Voltage 208-230, Hz 60/50, 1 Phase, Full Load Amps 0.45, Output Watts 38, Stud Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CWLE, Overall Length 5 31/32 in, Motor Shaft Design Flat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.