Lockout Padlock, Keyed Alike, Aluminum, Green, 1 in Shackle Height, 1 1/2 in Body Width, 12 PK

  • Mfr # A1105KAS12GRN

  • Zoro # G3641416


product price:  $188.99
/pk 12, $15.75/ea
Free Shipping & Returns

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A1105KAS12GRN
Zoro #
G3641416
UPC #
037325032157
Country of Origin
Mexico

Dimensions

Body Width
1 1/2 in
Shackle Height
1 in
Body Height
1 7/8 in
Body Thickness
3/4 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Green
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Standards
NFPA 70E, OSHA 29 CFR 1910, UL Listed
Number of Keys
2
Green Certification or Other Recognition
UL Environment Claims Validated
Body Finish
Anodized
Number of Pins
5
Includes
(2) Keys
Locking Mechanism
5-Pin Tumbler Cylinder
Color
Green
Number of Keys Included
2
Body Material Coating
Anodized
Opening Type
Key
Non-Removable Key
No
Vertical Shackle Clearance
1 in
Number of Tumbler Pins
5
Key Style
Standard
Horizontal Shackle Clearance
13/16 in
Resistance Properties
Corrosion Resistant
Shackle Material Coating
Chrome Plated
Finish
Anodized Aluminum

Description

Lockout Padlock, Body Color Green, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Includes (2) Keys

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products