Hang and Stack Bin, polypropylene, clear (Discontinued)
- Mfr # QUS233CL
- Zoro # G3641452
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUS233CL
Zoro #
G3641452
UPC #
651588157336
Country of Origin
Unknown
Dimensions
Inside Height
4-3/4"
Inside Length
11-1/4"
Inside Width
4-3/8"
Details
Color
clear
Load Capacity
50 lb.
Material
polypropylene
Item
Hang and Stack Bin
Volume Capacity
0.21 cu. ft.
ESD Conductive
No
Divider Color
Black
Description
Hang and Stack Bin, Outside Length 13 1/2 in, Outside Width 5 1/2 in, Outside Height 5 in, Inside Length 11 1/4 in, Inside Width 4 3/8 in, Inside Height 4 3/4 in, Volume Capacity 0.21 cu ft, Load Capacity 50 lb, Material Polypropylene, Color Clear, Use Divider No. Mfr. No. DUS233, CDUS233, No. of Divider Slots Long 1, No. of Divider Slots Short 0, ESD Conductive No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.