CAD Drawings

Download CAD Files

One-Hole Compression Lug, 6 AWG Max, 1/4 in Stud, Long Barrel, Copper, Blue

  • Mfr # 54905BEPH

  • Zoro # G3642676

CAD Available

product price:  $3.45
/ea

Key Features

CAD Drawing
For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54905BEPH
Zoro #
G3642676
UPC #
786210373737
Country of Origin
Mexico

Dimensions

For Wire Size
6 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.80 in
Cable Size
6 AWG
Width
0.437"
Length
1.562"
Barrel Length
Short
Length (Straight Wireway)
0.72 in
Overall Length
1.56 in
For Stranded Copper Wire Size - Maximum
6 AWG
Hole Size
0.25 in
Overall Width
0.43 in
Barrel Outside Diameter
0.296 in
Tongue Length
0.56 in
AWG size
6

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
24
Color Code
Blue
Standards
CSA Certified, UL E9809
Tongue Style
Standard
Connector Type
Long Barrel
Construction
Wrought Copper
Hole Center to End
0.231 in
Peep Hole
Yes
Plate Material
Electro Tin
Maximum Voltage
35 kV AC
For Wire Type
Stranded
Contact Finish
Tin
Color
Blue
Product Type
Long Barrel
Voltage Rating
35 kV
Product Name
ELECTRICAL TERMINAL
Number of mounting holes
1
Insulated
No
Insulation
None
Surface protection
Tinned
Connecting angle
180° (horizontal)
Number of Holes
1
CAD Available
Yes

Description

One-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.8 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL E9809, Number of Holes 1, Barrel Outside Diameter 0.296 in, Connector Type Straight Barrel, Contact Finish Tin, For Wire Size 6 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.