Hercules Restaurant Chair, 16-1/2 in W 17" L 32-1/4" H

  • Mfr # XU-DG694BLAD-BLKV-GG

  • Zoro # G3643092


product price:  $75.25
/ea
Free Shipping & Returns

Key Features

Overall Height
32-1/4"
Overall Width
16-1/2 in
Overall Depth
17"
Frame Material
18 ga. Steel
Backrest
Ladder Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-DG694BLAD-BLKV-GG
Zoro #
G3643092
UPC #
847254000659
Country of Origin
China

Dimensions

Overall Height
32-1/4"
Overall Width
16-1/2 in
Overall Depth
17"
Width
16-1/2"

Details

Item
Restaurant Chair
Frame Material
18 ga. Steel
Backrest
Ladder Back
Color
Black Vinyl Seat/Black Metal Frame
Series
Hercules
Office Chair Style
Restaurant Chair
Weight Capacity
500 lb.
Material
Steel; Back: Metal; Seat: Vinyl
Style
Restaurant Chair

Description

Restaurant Chair,Ladder Back,Blk Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.