Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1-1/2 in Pipe Size, 120V AC, Direct Acting, NBR

  • Mfr # JB8214270CSA

  • Zoro # G3643123


product price:  $496.79
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1-1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB8214270CSA
Zoro #
G3643123
UPC #
094714832507
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1-1/2 in
Overall Height
6-31/32 in
Center Line Pipe Center Size
5-1/2 in
Overall Length
5-15/16 in
Overall Width
5-3/8 in
Orifice Diameter
1-5/8 in

Details

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow Gas Shut Off, Test Port
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
5 psi Air/Inert Gas, Fuel Gas, Water
Operating Pressure Differential - Minimum
0 psi Fuel Gas
Item
Solenoid Valve
Coil Insulation Class
F
Body Material
Aluminum
Valve Design
2-Way/2-Position
BtuH
1,887,200 BtuH
Ambient Temp. Range
-40 Degrees to 125 Degrees F
Electrical Connections
1/2" Conduit w/18" Leads
Coil Enclosure
With Junction Box
Standards
CSA, FM, UL Listed
Application
Finishing, Low Gas Supply, Painting, Space Constrained
Ambient Temperature - Minimum
-40 Degrees F
Includes Coil
Yes
Includes Seal
Yes
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
5 psi
Operating Pressure Differential Fuel Gas - Minimum
0 psi
Valve Positions
2-Position
Operating Pressure Differential Fuel Gas - Maximum
5 psi
Actuator Type
Double Solenoid
Operating Pressure Differential Light Oil - Maximum
Not Rated
Frequency
50 Hz, 60 Hz
Thread Type
NPT
Operating Pressure Differential Hot Water - Maximum
Not Rated
Fluid Temperature - Maximum
125 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
NEMA Enclosure Rating
1
Operating Pressure Differential Water - Maximum
5 psi
Environmental Rating
Indoor, Outdoor
Gas Capacity
1,887,200 BtuH
Coefficient of Volume (Cv)
35
Wattage
20 W

Description

The ASCO JB8214270CSA is a double solenoid, direct acting solenoid valve designed for on-off control of fuel gas in commercial and industrial gas burners. It features a normally closed, 2-way/2-position design with a gas shut-off valve with test port (Cv 35). The valve body is made of aluminum and includes a test port. Ambient Temperature Range: -40°F to 125°F. Maximum Fluid Temperature: 125°F. Environmental Rating: Indoor, Outdoor. Maximum differential pressure rating: 5 psi (air, inert gas, fuel gas, water).

Key Features:

  • Actuator Type: Double Solenoid
  • Body Material: Aluminum
  • Coil Enclosure: General Purpose, With Junction Box
  • Coil Insulation Class: F
  • Electrical Connections: 1/2 in Conduit with 18 in Leads
  • Includes Coil: Yes
  • Includes Seal: Yes
  • Inlet/Outlet Connection Type: NPTF
  • Nominal Pipe Size: 1-1/2 in
  • Orifice Diameter: 1-5/8 in
  • Operating Voltage: 120V AC
  • Wattage: 20 W
  • Valve Design: 2-Way/2-Position
  • Valve Positions: 2-Position
  • Valve Starting Configuration: Normally Closed
  • Valve Type: Gas shut-off valve with test port (Cv 35)
  • Flow Coefficient (Cv): 35
  • Gas Capacity: 1,887,200 BtuH
  • Environmental Rating: Indoor, Outdoor
  • Ambient Temperature Range: -40°F to 125°F
  • Maximum Fluid Temperature: 125°F
  • Seal Material: NBR (Buna-N)
  • Standards: CSA for Safety Shutoff, UL
  • NEMA Enclosure Rating: 1
  • Dimensions (L x W x H): 5-15/16 in x 5-3/8 in x 6-31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.