Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # EF8262H202

  • Zoro # G3643857


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF8262H202
Zoro #
G3643857
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Length
1-9/16 in
Center Line Pipe Center Size
2-13/16 in
Overall Width
1-15/16 in
Overall Height
3-1/8 in
Orifice Diameter
5/32 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
210 psi Air/Inert Gas, 145 psi Light Oil, 200 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Body Material
Brass
Electrical Connections
1/2" Conduit w/18" Leads
Coil Insulation Class
F
Coil Enclosure
Explosion Proof, Watertight
Standards
CSA, UL Listed
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing and Many Others, Pumps
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Operating Pressure Differential Light Oil - Maximum
145 psi
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
0.52
Valve Positions
2-Position
Operating Pressure Differential Hot Water - Maximum
Not Rated
Mounting Orientation
Horizontal or Vertical
Ambient Temperature - Maximum
140 Degrees F
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Wattage
10.1 W
Includes Seal
Yes
Includes Coil
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
210 psi
Frequency
50 Hz, 60 Hz
Ambient Temperature - Minimum
14 Degrees F
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Water - Maximum
200 psi
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 5/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.52, Operating Pressure Differential Air/Inert Gas - Maximum 210 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.