Process Vacuum Gauge, 30 to 0 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451379SSL04LVAC

  • Zoro # G3644855


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451379SSL04LVAC
Zoro #
G3644855
UPC #
723259820488
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.812 in
Nominal Dial Size
4 1/2 in
Bolt Circle Diameter
5.375 in
Manufacturer Warranty Length
10 yr
Case Depth
3.375 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Vacuum Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
Gauge Case Material
Aluminum
Series
1379
Lens Material
Glass
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
For Use With
Media Compatible with Bronze
Gauge Primary Range Smallest Graduation
0.2
Smallest Graduation
0.2 in Hg
Calibration Certificate Included
No
Gauge Application
Process
Gauge Mounting Method
Surface
Gauge Filled With
Glycerin
Case Color
Black
Graduations
5 in Hg
Socket Material
316L Stainless Steel
Case Material
Aluminum
Wetted Materials
Stainless Steel
Standards
ASME, CE, CRN, UKCA
Connection Type
MNPT
Process Temperature Range
20 Degrees to 150 Degrees F
Sensor Material
316L Stainless Steel
Pointer Color
Black
Pressure Gauge Type
Process Pressure Gauge
Gauge Case Liquid
Glycerin
Includes Vent Plug
No
Primary Pressure Scale Color
Black
Freeze Resistant Movement
No
Sensor Type
Bourdon Tube
Bezel Material
Polypropylene
Removable Bezel
No
Panel Mount Characteristics
3 0.218 Dia Holes on 5 3/8 Dia Bolt Circle
Process Connection Gender
Male
Pointer Material
Aluminum
Dial Face Material
Aluminum
Primary Scale Minor Graduations
0.2
Accuracy Grade
ASME B40.100 Grade 2A
Case Finish
Epoxy Coated
Pressure Range Type
Vacuum
Ambient Operating Temperature Range
20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C)
Accuracy Scale
Full Scale
Dry Dampening Feature
None
Vibration Resistance
Liquid-Filled
Movement Material
400 Stainless Steel
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Field Fillable
Yes
Scale Type
Single
Dial Color
White
Case Construction
Solid Front with Pressure Relief Back
Non-Sparking
No
Pointer Characteristics
Micrometer Adjustable
Cleaned for Oxygen Service
No
Compatible Process Media
Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
Movement Type
Rotary
Operating Temperature Range
0 Degrees to 150 Degrees F
Primary Scale Color
Black
Process Media Temperature - Minimum
20 Degrees F
Operating Temperature - Minimum
20 Degrees F
IP Rating
IP66
Primary Scale Vacuum Measurement - Minimum
30 in Hg
Primary Scale Vacuum Measurement - Maximum
0 in Hg
Process Media Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Case Liquid
Glycerin

Description

Process Vacuum Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.