Hercules Restaurant Chair, Wood Back, 17-1/2 in W 20-3/4" L 34-1/2" H

  • Mfr # XU-DGW0008VRT-NAT-BLKV-GG

  • Zoro # G3646139


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34-1/2"
Overall Width
17-1/2 in
Overall Depth
20-3/4"
Back Color
Wood
Frame Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XU-DGW0008VRT-NAT-BLKV-GG
Zoro #
G3646139
UPC #
847254001533
Country of Origin
China

Dimensions

Overall Height
34-1/2"
Overall Width
17-1/2 in
Overall Depth
20-3/4"
Width
17-1/2"

Details

Item
Restaurant Chair
Back Color
Wood
Frame Material
Wood
Backrest
Vertical Slat Back
Color
Black Vinyl Seat/Natural Wood Frame
Series
Hercules
Weight Capacity
800 lb.
Material
Beechwood; Back: Wood; Seat: Vinyl
Style
Guest Chair

Description

Chair,Vrtcl Slat Back,Nturl Wood,Blk Vyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.