One-Hole Compression Lug, 4/0 AWG Max, 3/8 in Stud, Short Barrel, Copper, Yellow

  • Mfr # 58163

  • Zoro # G3647971


product price:  $12.85
/ea

Key Features

For Wire Size
4/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58163
Zoro #
G3647971
UPC #
786210581637
Country of Origin
Mexico

Dimensions

For Wire Size
4/0 AWG
For Stud Size
3/8 in
Barrel Size
Short
Tongue Width
0.15 in
Length
2.38"
Cable Size
4/0 Weld
Barrel Length
Short
Width
1-1/4"
Length (Straight Wireway)
0.98 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
Hole Size
0.41 in
Tongue Length
0.81 in
Overall Width
1.25 in
Overall Length
2.16 in
Barrel Outside Diameter
0.85 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
62
Color Code
Yellow
Standards
CSA Certified, UL E9809
Hole Center to End
0.376 in
Plate Material
Electro Tin
Connector Type
Standard Barrel
Tongue Style
Standard
Construction
Wrought Copper
Peep Hole
Yes
Contact Finish
Tin
For Wire Type
Stranded
Maximum Voltage
35 kV AC
Insulation
None
Insulated
No
Connecting angle
180° (horizontal)
Number of mounting holes
1
Voltage Rating
35 kV
Number of Holes
1

Description

Compression Lug, Barrel Size Standard, Color Code Yellow, Die Code 62, Tongue Angle Straight, Tongue Width 0.15 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV, Standards CSA Certified, UL E9809, Number of Holes 1, Barrel Outside Diameter 0.85 in, Connector Type Straight Barrel, Contact Finish Tin, For Wire Size 4/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.